missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Replacement Needles for LC Syringes
Thermo Scientific™ Replacement Needles for LC Syringes are available for syringes with removable needles.
£23.57
Specifications
Needle Gauge | 22 G |
---|---|
Length (English) Needle | 2 in. |
Product Type | Syringe Needle |
Length (Metric) Needle | 50.8 mm |
For Use With (Equipment) | LC Autosampler Syringe |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
10079142
|
Thermo Scientific™
365RNL25 |
25 to 500 μL | N/A | N/A | N/A | |||||
Description
Thermo Scientific™ Replacement Needles for LC Syringes are available for syringes with removable needles.
Specifications
22 G | |
Syringe Needle | |
LC Autosampler Syringe |
2 in. | |
50.8 mm | |
Removable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Thermo Scientific™ Replacement Needles for LC Syringes