Learn More
Eppendorf™ Research™ plus, 4-pack with epT.I.P.S.™ BioBased - ACT now Bundle

This convenient set offers safe, ergonomic, and lightweight pipettes along with an abundance of high-quality filter tips made from bio-based material (except filter). Package includes 4 Eppendorf™ Research™ plus pipettes and 3840 matching ep Dualfilter T.I.P.S.™ BioBased tips, covering a volume range of 0.1 to 1000 μL.
Brand: Eppendorf™ 3123000950
1433.95 GBP valid until 2025-06-30
Use promo code "24072" to get your promotional price.
Description
ACT Now Bundle
- Eppendorf™ Research™ plus pipettes are renowned for their high reliability as well as lightweight and ergonomic design, making them the standard equipment in thousands of labs worldwide
- Set is comprised of 4 ACT™-labeled single-channel volume variants and ample stocks of sterile filter tips
- Ideal for labs engaged in sensitive micro- or molecular biological applications
- Included in this package are high-quality, ep Dualfilter T.I.P.S.™ BioBased filter pipette tips, fully made from an innovative bio-based polymer (except filter) significantly reducing the product-related carbon footprint, thereby contributing to a more sustainable laboratory environment without compromising experimental results
- Certified free from human DNA, DNase, RNase, and PCR inhibitors, tips ensure optimal performance in PCR applications
- Includes 4 pipettes, 3840 pipette tips, 4 pipette tip boxes and a ballpoint pen:
- Eppendorf™ Research™ plus 1-channel dark gray pipette with variable volume 0.1 to 2.5 μL
- Eppendorf™ Research™ plus 1-channel yellow pipette with variable volume 2 to 20 μL
- Eppendorf™ Research™ plus 1-channel yellow pipette with variable volume 20 to 200 μL
- Eppendorf™ Research™ plus 1-channel blue pipette with variable volume 100 to 1000 μL
- ep Dualfilter T.I.P.S.™ BioBased Reloads, PCR clean/Sterile, 0.1 to 10 μL M, 40 mm, medium gray, colorless tips, 960 tips (10 trays x 96 tips)
- ep Dualfilter T.I.P.S.™ BioBased Reloads, PCR clean/Sterile, 2 to 20 μL, 53 mm, yellow, colorless tips, 960 tips (10 trays x 96 tips)
- ep Dualfilter T.I.P.S.™ BioBased Reloads, PCR clean/Sterile, 2 to 200 μL, 55 mm, yellow, colorless tips, 960 tips (10 trays × 96 tips)
- ep Dualfilter T.I.P.S.™ BioBased Reloads, PCR clean/Sterile, 50 to 1000 μL, 76 mm, blue, colorless tips, 960 tips (10 trays x 96 tips)
- 3 epT.I.P.S.™ Box 2.0 (empty box for 10 to 300 μL)
- 1 epT.I.P.S.™ Box 2.0 (empty box for 1000 to 1250 μL)
- 1 Eppendorf™ pipette pen

Specifications
Dualfilter T.I.P.S. BioBased Tips | |
Assorted | |
1 | |
Sterile | |
0.1 to 2.5 μL, 2 to 20 μL, 20 to 200 μL, 100 to 1000 μL |
Autoclavable | |
Single-use | |
Eppendorf Research Plus | |
Pipette Multipacks |
Product Suggestions
Customers who viewed this item also viewed.
Special Offers
-
Eppendorf
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.