Learn More
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs
Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.
Brand: Eppendorf™ 3123000942
1405.30 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Durable and resistant to chemical, thermal and mechanical stress.
- Volume adjustment: only a few turns to reach desired volume
- Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
- Ejector: very low operating force, positioned for perfect ergonomics
- Volume display: four digits, magnifying shape
- Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
- Eppendorf PerfectPiston™: ultra light piston made of Fortron™
- Quick connection clip: removes lower part easily (not in 10μl pipettes)
- Spring-loaded tip cone: improved ergonomics, tight fit to the tip

Specifications
Serial number specific certificate | |
Two-Button Operation | |
Fingerhook | |
1 | |
Manual Pipettes, Set of 6 | |
Ergonomic | |
Air-cushion System |
Universal tips, epT.I.P.S.™, ep Dualfilter T.I.P.S.™ | |
Autoclavable | |
Polypropylene, Polycarbonate, Polyetherimide | |
Eppendorf Research Plus | |
0.1-2.5 μL, 0.5-10 μL, 2-20 μL, 10-100 μL, 20-200 μL, 100-1000 μL | |
Pipetting of Aqueous Liquids | |
6 Pipettes: Research™ plus 1-Channel Variable, 1 x Pipette Carousel 2, 6 x epT.I.P.S.™ Box 2.0 with 96 tips and ballpoint pen |
Special Offers
-
Eppendorf
-
Multiple Manufacturers
Back to the Lab Summer Semester
Save up to 94% on Teaching Lab EssentialsPromo Code: 25721Expires: 2025-05-01
New Offer Save Now -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Elevate Your Beverage Testing with Precision Solutions
Get amazing savings on products for your analysesPromo Code: 24135Expires: 2025-07-13
New Offer Save Up to 85%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.