Learn More
Eppendorf Research™ plus, Mechanical Single-Channel Pipettes

Adapt for specific liquids or other external conditions with these ultra-light fully autoclavable pipettes. Pipettes feature a spring loaded tip cone, a secondary adjustment option and an improved volume display.
Brand: Eppendorf 3123000101
264.99 GBP valid until 2025-12-31
Use promo code "24314" to get your promotional price.
Description
- Volume adjustment feature allows desired volume to be reached in few quick turns
- Control button and ejectors low operating force are positioned for ergonomics
- 4-digit, magnifying-shape volume display
- Calibration display and adjustment opening for specific liquids and volumes
- Uses renowned PhysioCare Concept™ thus reduces strain on hand and arm during pipetting, maintains balance, minimal user exertion
- Quick lock makes lower part particularly easy to remove and service (not available for 5 and 10 mL pipettes)
- Spring loaded tip cone promotes tight fit to tip (not available for 5 and 10 mL pipettes)
- Has ability to be autoclaved without disassembling
Applications
- Pipetting liquids
- Mixing liquids
- Filling of plates, gels, and reaction vessels
- Phase extraction and removal of supernatants

Specifications
±2.5%, ±1%, ±0.6% | |
Autoclavable | |
300 μL Pipette Tip | |
Research Plus | |
30 to 300 μL | |
Ergonomic | |
epT.I.P.S.™ Box 2.0 with 96 Pipette Tips |
300 μL Pipette tips, 55mm L | |
Orange | |
1 | |
Single-Channel Adjustable Volume Pipettes | |
Digital | |
300 μL Pipette tip | |
30, 150, 300 μL |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
-
Multiple Manufacturers
Handle with Precision
Save up to 92% on liquid handling productsPromo Code: 24150Expires: 2025-03-14
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92% -
Multiple Manufacturers
Spotlight
Big discounts are available on a range of popular products including chemicals, lab essentials, equipment, consumables, life science and safety products.Promo Code: 24155Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.