missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alla France™ Researcher Alcoholmeter
Alla France™ Researcher Alcoholmeter is used to determine the amount of alcohol in a liquid.
£23.85 - £24.85
Specifications
Type | Alcohol Hydrometer |
---|---|
Accuracy | ±0.5% |
Increments | 0.005 |
Length (Metric) | 320 mm |
Includes | Certificate of Conformity |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
15954412
|
Alla France™
0530FC000/20-QP |
0 to 35% Vol. |
£23.85
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15964412
|
Alla France™
0530FC035/20-QP |
35 to 70% Vol. |
£24.85
Each |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||||
15974412
|
Alla France™
0530FC070/20-QP |
70 to 100% Vol. |
£24.85
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||||
Description
- Calibration temperature 20°C
- High precision
- For use in the distillery and wine industry
- Includes thermometer
- With fiducial mark
- Reading below meniscus
- With individual number
Specifications
Alcohol Hydrometer | |
0.005 | |
Certificate of Conformity |
±0.5% | |
320 mm | |
Glass |