missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ RESPIROMETRIC Sensor System 6 - BOD
The compact, reliable, cloud-enabled solution for BOD determination and aerobic respirometric tests. System with databox for wireless control.
Brand: Velp Scientifica™ SA10200146
1994.91 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
This item is not returnable.
View return policy
Description
- Designed to provide a smart and cloud-enabled solution to laboratories of water and wastewater quality control
- Determination is a simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results
- The BOD measures change in gas pressure between the beginning to the end of the analysis and gives a result expressed in mg/L
- The bright 4-digit LED display ensures long battery life in respect of other sensors in the market
- Intuitive 2 button interface to facilitate the analysis set up
- Pressure range: 500 ÷ 2000 mbar (hPa)
- Results available in BOD (mg/l) and Pressure (mbar)
- BOD Scales: 90, 250, 600, 1000, 4000, Higher values after dilution
- Automatic pressure results conversion in BOD
- The RESPIROMETRIC Sensor transmits data directly to the PC enabling real-time monitoring of the analysis curve. Respirometric studies can last days and even months, the unique VELP solution ensures constant monitoring of multiple analysis from an intuitive proprietary software, the RESPIROSoft™
- The VELP DataBox™ is included in the Systems together with the RESPIROSoft™ Software and enables wireless data transmission from the RESPIROMETRIC Sensor to the PC
- The DataBox™ store results for up to 48 RESPIROMETRIC Sensors (8 systems)
Specifications
BOD Analyzer | |
CR 2430 | |
Technopolymer | |
90, 250, 600, 999, 4000 ppm | |
BOD Determination and Aerobic Respirometric Tests | |
25 months |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
Bottle volume: 500 mL | |
RESPIROMETRIC Sensor ( x 6), RESPIROSoft and Wireless DataBox, Stirring station, 6 positions 230 V/50-60 Hz (with bottles & stirring bars) | |
1.5 kg |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
CE_17173761.pdf
File size: 140.7 kB
CE Certificate
File size: 140.7 kB
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
0Hours
11Minutes
1Seconds
28
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ RESPIROMETRIC Sensor System 6 - BOD > BOD; respirometric; databox
Spot an opportunity for improvement?Share a Content Correction