missing translation for 'onlineSavingsMsg'
Learn More

Velp Scientifica™ RESPIROMETRIC Sensor System 6 - no databox

The compact, reliable, cloud-enabled solution for BOD determination and aerobic respirometric tests.

Brand:  Velp Scientifica™ SB10200146

Product Code. 17183761

  • £1910.00 / Each
Estimated Shipment: 11-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Designed to provide a smart and cloud-enabled solution to laboratories of water and wastewater quality control
  • Determination is a simple and easy way for monitoring the microorganisms’ activity in water samples with extremely reliable results
  • The BOD measures change in gas pressure between the beginning to the end of the analysis and gives a result expressed in mg/L
  • The bright 4-digit LED display ensures long battery life in respect of other sensors in the market
  • Intuitive 2 button interface to facilitate the analysis set up
  • Pressure range: 500 ÷ 2000 mbar (hPa)
  • Results available in BOD (mg/l) and Pressure (mbar)
  • BOD Scales: 90, 250, 600, 1000, 4000, Higher values after dilution
  • Automatic pressure results conversion in BOD
  • The RESPIROMETRIC Sensor transmits data directly to the PC enabling real-time monitoring of the analysis curve. Respirometric studies can last days and even months, the unique VELP solution ensures constant monitoring of multiple analysis from an intuitive proprietary software, the RESPIROSoft™
  • The VELP DataBox™ is included in the Systems together with the RESPIROSoft™ Software and enables wireless data transmission from the RESPIROMETRIC Sensor to the PC
  • The DataBox™ store results for up to 48 RESPIROMETRIC Sensors (8 systems)
Specifications

Specifications

BOD Analyzer
CR 2430
Technopolymer
90, 250, 600, 999, 4000 ppm
BOD Determination and Aerobic Respirometric Tests
25 months
Digital
Ermes via Wi-Fi / RESPIROSoft™ via USB
500/2000 Mbar (hPa)
Bottle volume: 500 mL
RESPIROMETRIC Sensor ( x 6), Stirring station, 6 positions 230 V/50-60 Hz (with bottles & stirring bars)
1.5 kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.