missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Velp Scientifica™ RESPIROMETRIC Sensor System 6 for Soil Analysis
The versatile, reliable and cloud-enabled solution designed for aerobic degradation tests on soil and compost.
£2265.00 - £2465.00
Specifications
Type | Aerobic Degradation Tests on Soil and Compost |
---|---|
Display Type | Digital |
Battery Type | CR 2430 |
Connection Type | Ermes via Wi-Fi / RESPIROSoft™ via USB |
Material | Technopolymer |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
17163174
|
Velp Scientifica™
SA102B0176 |
RESPIROMETRIC Sensor (x6), RESPIROSoft and Wireless DataBox, Kit for respirometric analysis of soil (x6) |
£2465.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
17193174
|
Velp Scientifica™
SB102B0176 |
RESPIROMETRIC Sensor (x6), Kit for respirometric analysis of soil (x6) |
£2265.00
Each |
Estimated Shipment: 28-05-2025
Log in to see stock. |
||||||
Description
- Designed to support aerobic degradation tests on soil and compost. The analysis provides microbial soil respiration results from the mineralization of organic substances. A major application of these tests is related to the detection and monitoring processes during decontamination and clean-ups.
- The bright 4-digit LED display ensures long battery life in respect of other sensors in the market.
- Intuitive 2 button interface to facilitate the analysis set up
- Pressure range: 500 ÷ 2000 mbar (hPa)
- Results available in mbar
- The RESPIROMETRIC Sensor transmits data directly to the PC enabling real-time monitoring of the analysis curve. Respirometric studies can last days and even months, the unique VELP solution ensures constant monitoring of multiple analysis from an intuitive proprietary software, the RESPIROSoft™
- Connect the RESPIROMETRIC Sensor to the exclusive ELP Ermes Cloud Platform to improve your laboratory experience
The VELP Ermes Cloud Platform connection will unburden you from tedious tasks improving your lab productivity
Specifications
Aerobic Degradation Tests on Soil and Compost | |
CR 2430 | |
Technopolymer | |
Bottle volume: 1000 mL | |
25 months |
Digital | |
Ermes via Wi-Fi / RESPIROSoft™ via USB | |
500/2000 Mbar (hPa) | |
Aerobic Degradation Tests on Soil and Compost. | |
1.5 kg |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Velp Scientifica™ RESPIROMETRIC Sensor System 6 for Soil Analysis