missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 20 mm Aluminum Seals with Septa, Assembled
Preassembled seals save time and increase productivity
Marke: Restek™ 21764
Code : Z3
Weitere Details : Weight : 1.00000kg
Beschreibung
- Color: Silver
- Material: PTFE/Gray Butyl Rubber Septa
Spezifikation
Silver | |
PTFE, Silicone | |
Crimp Cap |
Aluminum | |
1000 | |
20 mm |