missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 20 mm Aluminum Seals with Septa, Assembled
Preassembled seals save time and increase productivity
£101.64 - £1026.08
Product Code | Brand | Septum | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Septum | No. per Pack | Price | Quantity & Availability | ||||
13129662
|
Restek™
21761 |
PTFE, Butyl Rubber | 100 |
£114.95
Pack of 100 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
13139662
|
Restek™
21762 |
PTFE, Butyl Rubber | 1000 |
£1026.08
Pack of 1000 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
10698904
|
Restek™
21763 |
PTFE, Silicone | 100 |
£101.64
Pack of 100 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
||||
13149662
|
Restek™
21763 |
PTFE, Silicone | 100 |
£101.64
Pack of 100 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
13159662
|
Restek™
21764 |
PTFE, Silicone | 1000 |
£877.25
Pack of 1000 |
Estimated Shipment: 17-10-2024
Log in to see stock. |
||||
Description
- Color: Silver
- Material: PTFE/Gray Butyl Rubber Septa
Specifications
Silver | |
Aluminum | |
Crimp Cap | |
20 mm |