missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 8 mm Starburst Plugs for Shell Vials
Secure samples with these plugs, created specifically for shell vials
Brand: Restek™ 21769
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Capacity: 1 mL
- Style: WISP 96
- Size: 8 x 40 mm
- Material: Polyethylene
Specifications
Linerless | |
8 mm | |
200 |
Clear | |
Polyethylene | |
40 mm |