missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ 8 mm Starburst Plugs for Shell Vials
Secure samples with these plugs, created specifically for shell vials
£21.78 - £423.50
Specifications
Color | Clear |
---|---|
Diameter (Metric) Outer | 8 mm |
Material | Polyethylene |
Height (Metric) | 40 mm |
Product Code | Brand | Material (Liner) | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | No. per Pack | Price | Quantity & Availability | ||||
13109672
|
Restek™
21769 |
Linerless | 200 |
£21.78
Pack of 200 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
13119672
|
Restek™
21770 |
Linerless | 1000 |
£67.76
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
13149672
|
Restek™
21773 |
Silicone | 200 |
£88.33
Pack of 200 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
13159672
|
Restek™
21774 |
Silicone | 1000 |
£423.50
Pack of 1000 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
Description
- Capacity: 1 mL
- Style: WISP 96
- Size: 8 x 40 mm
- Material: Polyethylene
Specifications
Clear | |
8 mm | |
Polyethylene | |
40 mm |