missing translation for 'onlineSavingsMsg'
Learn More

Restek™ 8 mm Starburst Plugs for Shell Vials

Secure samples with these plugs, created specifically for shell vials

Brand:  Restek™ 21773

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13149672

  • £88.33 / Pack of 200
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

  • Capacity: 1 mL
  • Style: WISP 96
  • Size: 8 x 40 mm
  • Material: Polyethylene

Specifications

Specifications

Silicone
8 mm
200
Clear
Polyethylene
40 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers