missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Accuform Micro-Vials with Screw Threads
Work with Mininert™ sampling valves
£301.29 - £349.69
Specifications
Material | Borosilicate Glass |
---|---|
For Use With (Application) | Mininert™ sampling valves |
Graduated | Yes |
Base Style | Tapered |
Closure Type | Screw Cap (Open-Top) |
Product Code | Brand | Volume (Metric) | Closure Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Closure Size | Price | Quantity & Availability | ||||
13124442
|
Restek™
21051 |
3 mL | 20-425 |
£349.69
Pack of 12 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
13114442
|
Restek™
21050 |
1 mL | 13-425 |
£301.29
Pack of 12 |
Estimated Shipment: 20-01-2025
Log in to see stock. |
||||
Description
- Tapered for high recovery of contents
- With graduated marking spot
- Material: Borosilicate glass
Spécification
Borosilicate Glass | |
Yes | |
Screw Cap (Open-Top) | |
Yes |
Mininert™ sampling valves | |
Tapered | |
12 Pk. |