missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Glass Vial Inserts

Specially designed for 2 mL, 11 mm crimp top and 2 mL, 9 mm short cap, screw thread vials

Brand:  Restek™ 21777

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13189672

  • £1433.85 / Pack of 1000
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

  • Limited-volume inserts also available
  • Material: glass

Specifications

Specifications

Glass
1000
Big Mouth Step Design Vials
250 μL
Bottom Spring
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers