missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
Brand: Restek™ 21164
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Compatible with numerous instruments
- Color: Clear
Specifications
Clear | |
10 mL | |
1.81 in. | |
Crimp Cap | |
100 Pk. |
23 mm | |
Concentration and analysis of volatile organic compounds | |
Round bottom | |
46 mm | |
20 mm |