missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
£66.55 - £1150.71
Specifications
Color | Clear |
---|---|
For Use With (Application) | Concentration and analysis of volatile organic compounds |
Closure Type | Crimp Cap |
Closure Size | 20 mm |
Product Code | Brand | Volume (Metric) | Base Style | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Base Style | Quantity | Price | Quantity & Availability | |||
13176892
|
Restek™
21160 |
27 mL | Flat bottom | 100 Pk. |
£129.47
Pack of 100 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
13186892
|
Restek™
21161 |
27 mL | Flat bottom | 1000 Pk. |
£1150.71
Pack of 1000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
13196892
|
Restek™
21162 |
20 mL | Round bottom | 100 Pk. |
£82.28
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
13136902
|
Restek™
21164 |
10 mL | Round bottom | 100 Pk. |
£79.86
Pack of 100 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
13116902
|
Restek™
21163 |
20 mL | Round bottom | 1000 Pk. |
£673.97
Pack of 1000 |
Estimated Shipment: 20-09-2024
Log in to see stock. |
|||
13156902
|
Restek™
21165 |
10 mL | Round bottom | 1000 Pk. |
£648.56
Pack of 1000 |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
13186902
|
Restek™
21166 |
6 mL | Flat bottom | 100 Pk. |
£66.55
Pack of 100 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||
13196902
|
Restek™
21167 |
6 mL | Flat bottom | 1000 Pk. |
£525.14
Pack of 1000 |
Estimated Shipment: 27-08-2024
Log in to see stock. |
|||
Description
- Compatible with numerous instruments
- Color: Clear
Specifications
Clear | |
Concentration and analysis of volatile organic compounds | |
Crimp Cap | |
20 mm |