missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
Brand: Restek™ 21161
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Compatible with numerous instruments
- Color: Clear
Specifications
Clear | |
27 mL | |
2.36 in. | |
Crimp Cap | |
1000 Pk. |
30 mm | |
Concentration and analysis of volatile organic compounds | |
Flat bottom | |
60 mm | |
20 mm |