missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Headspace 20mm Autosampler Vials
For use in the concentration and analysis of volatile organic compounds
Brand: Restek™ 21165
This item is not returnable.
View return policy
Description
- Compatible with numerous instruments
- Color: Clear
Specifications
Clear | |
10 mL | |
1.81 in. | |
Round bottom | |
46 mm | |
20 mm |
23 mm | |
Concentration and analysis of volatile organic compounds | |
Deactivated | |
Crimp Cap | |
1000 Pk. |