missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Inlet Liners for Splitless Injection - Siltek Cyclo Double Gooseneck

For Agilent GCs equipped with split/splitless inlets.

Brand:  Restek™ 20896-214.5

Encompass_Preferred

 View more versions of this product

Product Code. 13181762

  • £540.87 / Pack of 5
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Trace, active samples >2μL
  • Geometry: Cyclo Double Taper
  • Material: Borosilicate Glass
  • Deactivation: Siltek
  • Liner ID: 4.0mm
  • OD: 6.5mm
  • Length: 78.5mm
Specifications

Specifications

5/Pk.
Siltek Cyclo Double Taper Gooseneck Inlet Liner
0.65 cm
Borosilicate Glass
7.85 cm
0.4 cm
Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers