missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite
Made from high-purity, high-density graphite.
Brand: Restek™ 20204
Code : Z3
Additional Details : Weight : 1.00000kg
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Fits Column I.D. 0.45, 0.53 mm | |
0.0314 in. | |
0.25 in. | |
450°C | |
0.08 cm |
0.635 cm | |
842°F | |
Graphite | |
Reducing Ferrule |