missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Reducing Ferrules: Graphite
Made from high-purity, high-density graphite.
£39.33
Specifications
Material | Graphite |
---|---|
Temperature (English) Max. | 842°F |
Temperature (Metric) Max | 450°C |
Type | Reducing Ferrule |
Product Code | Brand | Diameter (English) Inside | Size (English) Fitting | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inside | Size (English) Fitting | For Use With (Equipment) | Price | Quantity & Availability | |||
13001630
|
Restek™
20203 |
0.0314 in. | 0.25 in. | Fits Column I.D. 0.32 mm |
£39.33
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13011630
|
Restek™
20204 |
0.0314 in. | 0.25 in. | Fits Column I.D. 0.45, 0.53 mm |
£39.33
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
10331443
|
Restek™
20205 |
0.015, 0.019 in. | 0.125 in. | Fits Column I.D. 0.25, 0.32 mm |
£39.33
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13021630
|
Restek™
20205 |
0.015, 0.019 in. | 0.125 in. | Fits Column I.D. 0.25, 0.32 mm |
£39.33
Pack of 5 |
Estimated Shipment: 24-09-2024
Log in to see stock. |
|||
13031630
|
Restek™
20206 |
0.0314 in. | 0.125 in. | Fits Column I.D. 0.53 mm |
£39.33
Pack of 5 |
Estimated Shipment: 07-10-2024
Log in to see stock. |
|||
Description
- Preconditioned to eliminate outgassing
- Smoother surface and cleaner edges than conventional graphite ferrules
- Contain no binders that can off-gas or adsorb analytes
- Stable to 450°C
Specifications
Graphite | |
842°F | |
450°C | |
Reducing Ferrule |