missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt-CW20M F and F Columns

Application-specific fused silica columns for flavor and fragrance compounds, specially tested.

Brand:  Restek™ 12539

Encompass_Preferred

 View more versions of this product

Product Code. 13011260

  • £1280.18 / Each
Estimated Shipment: 23-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Polar phase
  • Carbowax polyethylene glycol - not bonded
  • True nonbonded Carbowax 20M polarity
  • Mesh Size: 100/120
  • Temperature Range: 60° to 220/250°C
Specifications

Specifications

230°C
0.33 μm
Flavor Analysis
50 m
0.25 mm
0.25 μm
Rt™-CW20M F and F
20°C to 220°C
Rt™-CW20M F and F
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers