missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt-CW20M F and F Columns
Application-specific fused silica columns for flavor and fragrance compounds, specially tested.
£705.43 - £1280.18
Specifications
Stationary Phase | Rt™-CW20M F and F |
---|---|
Particle Size | 0.25 μm |
Max. Temperature | 230°C |
For Use With (Application) | Flavor Analysis |
Temperature Range | 20°C to 220°C |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
13001260
|
Restek™
12523 |
30 m |
£705.43
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
13011260
|
Restek™
12539 |
50 m |
£1280.18
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||||
Description
- Polar phase
- Carbowax polyethylene glycol - not bonded
- True nonbonded Carbowax 20M polarity
- Mesh Size: 100/120
- Temperature Range: 60° to 220/250°C
Specifications
Rt™-CW20M F and F | |
230°C | |
20°C to 220°C | |
0.25 mm |
0.25 μm | |
Flavor Analysis | |
Rt™-CW20M F and F |