missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rt-XLSulfur Micropacked Columns

Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.

Brand:  Restek™ 19806

Code : Z3

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 12928929

  • £419.87 / Each
Estimated Shipment: 18-09-2024
to see stock.
Add to basket

Description

Description

The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.
  • Column and end fittings are Sulfinert treated for maximum inertness
  • Maximum temperature: 290°C
  • Mesh Size: 100/120
Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
Specifications

Specifications

Rt™-XLSulfur
GC
Rt™-XLSulfur
0.95 mm
290°C
1 m
0.75 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers