missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rt-XLSulfur Micropacked Columns
Optimized columns for low ppbv sulfur analyses. Restek Rt-XLSulfur Micropacked Columns eliminate the need for PTFE tubing.
£419.87 - £477.95
Specifications
Stationary Phase | Rt™-XLSulfur |
---|---|
Max. Temperature | 290°C |
For Use With (Application) | GC |
Packing Material | Rt™-XLSulfur |
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Diameter (Metric) Outer | Length (Metric) | Price | Quantity & Availability | |||
12918929
|
Restek™
19805 |
1 mm | 1.58 mm | 2 m |
£477.95
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12908929
|
Restek™
19804 |
1 mm | 1.58 mm | 1 m |
£419.87
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12928929
|
Restek™
19806 |
0.75 mm | 0.95 mm | 1 m |
£419.87
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
12958929
|
Restek™
19807 |
0.75 mm | 0.95 mm | 2 m |
£477.95
Each |
Estimated Shipment: 18-09-2024
Log in to see stock. |
|||
Description
The packing material for Rt-XLSulfur columns is extensively deactivated for analysis of low ppbv levels of hydrogen sulfide and methyl mercaptan. It is then treated to achieve effective separation of hydrocarbons from sulfur compounds.
- Column and end fittings are Sulfinert treated for maximum inertness
- Maximum temperature: 290°C
- Mesh Size: 100/120
Note
Columns do not include column nuts and ferrules. Optional installation kits can be ordered separately.
Specifications
Rt™-XLSulfur | |
290°C | |
GC | |
Rt™-XLSulfur |