missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx-35MS Capillary Columns

Low-bleed GC/MS Columns (fused silica). Column specifically tested for low bleed performance.

Brand:  Restek™ 14624

Encompass_Preferred

 View more versions of this product

Product Code. 12985809

  • £793.76 / Each
Estimated Shipment: 14-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
  • Temperature range: 40°C to 320°C
  • Equivalent to USP G42 phase
  • Crossbond 35% diphenyl/65% dimethyl polysiloxane

Specifications

Specifications

350°C
0.32 mm
G42
0.25 μm
0.25 μm
Stainless Steel
Fused Silica
Capillary Column
Rtx™-35 MS
Organochlorine Pesticides Analysis, PCB Congener Analysis, Herbicides Analysis, Pharmaceuticals Analysis, Sterols Analysis, Rosin Acids, Phthalate Esters Analysis
0°C to 320/340°C
30 m
Mid polar
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers