missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Rtx-35MS Capillary Columns
Low-bleed GC/MS Columns (fused silica). Column specifically tested for low bleed performance.
POA - £880.88
Specifications
USP Type | G42 |
---|---|
Type | Capillary Column |
Max. Temperature | 350°C |
Material | Stainless Steel |
Polarity | Mid polar |
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Temperature Range | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Temperature Range | Price | Quantity & Availability | ||
12955799
|
Restek™
14605 |
0.25 mm | 0.1 μm | 15 m | 0°C to 320°C | ||||
12985799
|
Restek™
14609 |
0.32 mm | 0.1 μm | 30 m | 0°C to 320/340°C | ||||
12975799
|
Restek™
14608 |
0.25 mm | 0.1 μm | 30 m | 0°C to 320°C | ||||
12995799
|
Restek™
14620 |
0.25 mm | 0.25 μm | 15 m | 0°C to 320/340°C |
£470.69
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12935809
|
Restek™
14621 |
0.32 mm | 0.25 μm | 15 m | 0°C to 320/340°C | ||||
12955809
|
Restek™
14623 |
0.25 mm | 0.25 μm | 30 m | 0°C to 320/340°C |
£755.04
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12985809
|
Restek™
14624 |
0.32 mm | 0.25 μm | 30 m | 0°C to 320/340°C |
£793.76
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12955819
|
Restek™
14638 |
0.25 mm | 0.5 μm | 30 m | 0°C to 310/330°C | ||||
12995819
|
Restek™
14639 |
0.32 mm | 0.5 μm | 30 m | 0°C to 310/330°C |
£793.76
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12915829
|
Restek™
14640 |
0.53 mm | 0.5 μm | 30 m | 0°C to 300/320°C | ||||
12955829
|
Restek™
14652 |
0.53 mm | 1 μm | 15 m | 0°C to 290°C |
£510.62
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12905839
|
Restek™
14655 |
0.53 mm | 1 μm | 30 m | 0°C to 290°C |
£880.88
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
12975829
|
Restek™
14653 |
0.25 mm | 1 μm | 30 m | 0°C to 290/310°C |
£755.04
Each |
Estimated Shipment: 22-10-2024
Log in to see stock. |
||
Description
- General purpose columns for organochlorine pesticides, PCB congeners or (e.g.) Aroclor mixes, herbicides, pharmaceuticals, sterols, rosin acids, phthalate esters
- Temperature range: 40°C to 320°C
- Equivalent to USP G42 phase
- Crossbond 35% diphenyl/65% dimethyl polysiloxane
Specifications
G42 | |
350°C | |
Mid polar | |
1 Each |
Capillary Column | |
Stainless Steel | |
Fused Silica |