missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Rtx™-502.2 Capillary Columns

Application-specific columns with unique selectivity for volatile organics

Brand:  Restek™ 10916

Encompass_Preferred

 View more versions of this product

Product Code. 10697244

  • £1223.31 / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Proprietary Crossbond™ diphenyl/dimethyl polysiloxane phase
  • Selectivity for volatile organic pollutants per US EPA Method 502.2, gasoline range organics (GRO) methods for monitoring underground storage tanks, trihalomethanes, light hydrocarbons

Volatile organic pollutants, Gasoline range organics,Trihalomethanes, Light hydrocarbons

Specifications

Specifications

350°C
Rtx™-502.2
1.4 μm
1.4 μm
Stainless Steel
Fused Silica
0.25 mm
Trihalomethanes Analysis
-20°C to +250/270°C
60 m
Polar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers