missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent

For Agilent GCs equipped with split/splitless inlets.

Brand:  Restek™ 20974

Encompass_Preferred

 View more versions of this product

Product Code. 13124282

  • £343.64 / Pack of 5
Estimated Shipment: 03-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Material: Metal
  • Deactivation: Siltek
  • Liner ID: 5.2mm
  • OD: 6.3mm
  • Length: 78.5mm
Specifications

Specifications

5/Pk.
Cyclo Single Taper Gooseneck Inlet Liner
0.63 cm
Metal
7.85 cm
0.52 cm
Agilent GCs Equipped with Split/Splitless Inlets
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers