missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ Siltek-Treated Metal Inlet Liners for GCs: For Agilent
For Agilent GCs equipped with split/splitless inlets.
POA - £343.64
Specifications
Length (Metric) | 7.85 cm |
---|---|
Diameter (Metric) Inner | 0.52 cm |
Diameter (Metric) Outer | 0.63 cm |
For Use With (Equipment) | Agilent GCs Equipped with Split/Splitless Inlets |
Liner Material | Metal |
Product Code | Brand | Length (Metric) | Product Type Specs | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Product Type Specs | Price | Quantity & Availability | ||||
10630625
|
Restek™
20726 |
7.85 cm | CycloSplitter Inlet Liner |
£223.85
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
12942679
|
Restek™
20726 |
7.85 cm | CycloSplitter Inlet Liner |
£223.85
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
13124282
|
Restek™
20974 |
7.85 cm | Cyclo Single Taper Gooseneck Inlet Liner |
£343.64
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
13134282
|
Restek™
20975 |
7.85 cm | Cyclo Single Taper Gooseneck Inlet Liner | ||||||
13169552
|
Restek™
21700 |
7.85 cm | Split/Splitless Straight Inlet Liner |
£78.65
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
13109562
|
Restek™
21701 |
7.85 cm | Split/Splitless Straight Inlet Liner | ||||||
13139562
|
Restek™
21702 |
7.85 cm | Single Taper Gooseneck Inlet Liner |
£199.65
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
||||
13169562
|
Restek™
21703 |
7.85 cm | Single Taper Gooseneck Inlet Liner | ||||||
Description
- Material: Metal
- Deactivation: Siltek
- Liner ID: 5.2mm
- OD: 6.3mm
- Length: 78.5mm
Specifications
7.85 cm | |
0.63 cm | |
Metal |
0.52 cm | |
Agilent GCs Equipped with Split/Splitless Inlets |