Learn More
Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules
Replaces separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air
Brand: Restek™ 22602
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Guaranteed to produce gases that are purer than 99.9999%, when supplied with gas of 99.995% purity, and are prepurged with the specified gas to speed conditioning.
- Reduces gas impurities from ppm to low ppb levels
- Decreases baseline noise and increase GC/MS sensitivity
- Prepurged with the specified gas, to shorten downtime
- Performances is optimized by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed
Specifications
0.25 in. Fitting | |
500 mL/min. | |
Stainless Steel | |
21 in. | |
1.5 in. |
Hydrogen Purifier Module | |
Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime | |
1000 psi | |
52.3 cm | |
3.8 cm |