missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Restek™ VICI™ Mat/Sen™ Gas-Specific Purifier Modules
Replaces separate oxygen, moisture, and hydrocarbon traps with one multiple-bed purifier, specific for purifying helium, hydrogen, nitrogen, or air
£655.82
Specifications
Flow Rate | 500 mL/min. |
---|---|
For Use With (Application) | Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime |
Material | Stainless Steel |
Pressure | 1000 psi |
Length (English) | 21 in. |
Product Code | Brand | Connection Type | Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Type | Price | Quantity & Availability | ||||
13144772
|
Restek™
22601 |
0.12 in. Fitting | Helium Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13164772
|
Restek™
22603 |
0.12 in. Fitting | Hydrogen Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13134772
|
Restek™
22600 |
0.25 in. Fitting | Helium Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13184772
|
Restek™
22605 |
0.12 in. Fitting | Nitrogen Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13194772
|
Restek™
22606 |
0.25 in. Fitting | Air Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13154772
|
Restek™
22602 |
0.25 in. Fitting | Hydrogen Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
13104782
|
Restek™
22607 |
0.12 in. Fitting | Air Purifier Module |
£655.82
Each |
Estimated Shipment: 12-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Guaranteed to produce gases that are purer than 99.9999%, when supplied with gas of 99.995% purity, and are prepurged with the specified gas to speed conditioning.
- Reduces gas impurities from ppm to low ppb levels
- Decreases baseline noise and increase GC/MS sensitivity
- Prepurged with the specified gas, to shorten downtime
- Performances is optimized by incorporating a multiple-bed format that progressively lowers concentrations of contaminants at each successive bed
Specifications
500 mL/min. | |
Stainless Steel | |
21 in. | |
1.5 in. |
Reduce gas impurities from ppm to low ppb levels, prepurged with the specified gas to shorten downtime | |
1000 psi | |
52.3 cm | |
3.8 cm |