missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retractable Barrier Belt with Silver Posts
Retractable Barrier Belt with Silver Posts for traffic control.
Brand: Brady™ 912687
Code : NEW
Additional Details : Weight : 12.00000kg
Description
- For traffic control.
Specifications
Stanchion | |
Steel | |
Traffic Control | |
100 mm | |
11.5 ft. | |
1 Ea. | |
3.94 in. |
Fluorescent Yellow | |
Retractable Barrier Belt - 3.5 Meters with Silver Posts | |
3.94 in. | |
Retractable Barrier Belt (3.5 m), Silver Posts | |
3.5 m | |
12 kg | |
100 mm |