missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retractable Barrier Belt with Silver Posts
Retractable Barrier Belt with Silver Posts for traffic control.
£452.00 - £760.00
Specifications
Product Type | Stanchion |
---|---|
Material | Steel |
For Use With (Application) | Traffic Control |
Height (English) | 3.94 in. |
Height (Metric) | 100 mm |
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Color | Price | Quantity & Availability | ||||
11751156
|
Brady™
912677 |
2 m | Burgundy |
£452.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11761156
|
Brady™
912678 |
2 m | Black/Yellow |
£452.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11711166
|
Brady™
912683 |
3.5 m | Green |
£760.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
11751166
|
Brady™
912687 |
3.5 m | Fluorescent Yellow |
£760.00
Each |
Estimated Shipment: 13-08-2024
Log in to see stock. |
||||
Description
- For traffic control.
Specifications
Stanchion | |
Traffic Control | |
100 mm | |
12 kg | |
100 mm |
Steel | |
3.94 in. | |
1 Ea. | |
3.94 in. |