missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Retro Reflective All Weather Label Tape for M6/M7 Printers
Highly reflective material shines brightly when struck by light which is ideal for applications where high visibility is critical.
£140.37 - £254.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | ASTM D 2979, Fed. Spec. L-S-300 (Class 1) |
Adhesive Type | Permanent Acrylic |
Coating | None |
Finish | Gloss |
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Dimensions (LxW) | Price | Quantity & Availability | ||||
17858814
|
Brady™
174117 |
Orange | 30 ft. x 1 in. |
£159.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
17881699
|
Brady™
174118 |
Yellow | 30 ft. x 1 in. |
£140.37
1 roll |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17808744
|
Brady™
174128 |
Orange | 30 ft. x 2 in. |
£254.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
17819124
|
Brady™
174129 |
Silver | 30 ft. x 2 in. |
£254.00
Each |
Estimated Shipment: 07-10-2024
Log in to see stock. |
||||
17828744
|
Brady™
174130 |
Yellow | 30 ft. x 2 in. |
£254.00
Each |
Estimated Shipment: 04-11-2024
Log in to see stock. |
||||
Description
- Ideal for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
- Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
- Average outdoor durability is 4 to 6 years
- Service temperature of -40°C to 70°C (-40°F to 158°F)
- Made of B-584 plastic material
Specifications
Not Autoclavable | |
Permanent Acrylic | |
Gloss | |
Plastic | |
Thermal Transfer | |
Non-sterile | |
M610, M611, M710 (with Media Adapter), BMP61, BMP71 (with Media Adapter) | |
30 ft. | |
-40°F to +158°F | |
0.0055 in. | |
30 ft. |
ASTM D 2979, Fed. Spec. L-S-300 (Class 1) | |
None | |
Continuous | |
Single-side Printable | |
Labels | |
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification | |
No | |
Rectangle | |
-40°C to +70°C | |
0.14 mm | |
9.14 m |