missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Distance Sieves
For temperature-sensitive materials
£488.00
Specifications
Product Type | Distance Sieve |
---|---|
For Use With (Equipment) | ZM200 ultra centrifugal mil |
Material | Stainless Steel |
Product Code | Brand | Pore Size | Pore Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Pore Style | Price | Quantity & Availability | ||||
10852061
|
RETSCH
03.647.0254 |
0.12 mm | Trapezoid holes |
£488.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10564215
|
RETSCH
03.647.0255 |
0.20 mm | Trapezoid holes |
£488.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
11904252
|
RETSCH
03.647.0253 |
0.08 mm | Trapezoid holes |
£488.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10509772
|
RETSCH
03.647.0258 |
0.75 mm | Trapezoid holes |
£488.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10052212
|
RETSCH
03.647.0260 |
1.50 mm | Trapezoid holes |
£488.00
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10425052
|
RETSCH
03.647.0257 |
0.01 in. (0.50 mm) | Conidur holes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10061222
|
RETSCH
03.647.0256 |
0.25 mm | Trapezoid holes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11914252
|
RETSCH
03.647.0261 |
4.0 mm | Round holes |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Specifications
Distance Sieve | |
ZM200 ultra centrifugal mil | |
Stainless Steel |