missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves
Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill
Brand: RETSCH 03.647.0249
355.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Specifications
Ring Sieve with Reinforced Rim | |
Reinforced rim | |
0.029 in. (0.75 mm) |
ZM200 ultra centrifugal mil | |
Stainless Steel | |
Conidur holes |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves > Ring Sieve; Conidur hole; .75mm; Stainless Steel w/ Reinforced Rim
Spot an opportunity for improvement?Share a Content Correction