missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs
GREENER_CHOICE

Use these pipettes for stress-free work procedures and intuitive operation. Eppendorf™ Research™ plus Pipettes meet the highest needs in precision and accuracy – combined with ultimate ergonomics and increased flexibility.

Brand:  Eppendorf™ 3123000900

668.99 GBP valid until 2025-05-31
Use promo code "25977" to get your promotional price.


 View more versions of this product

Product Code. 15772069

  • £732.59 / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

Durable and resistant to chemical, thermal and mechanical stress.

  • Volume adjustment: only a few turns to reach desired volume
  • Control button: very low operating force, color indicates pipet volume, positioned for perfect ergonomics
  • Ejector: very low operating force, positioned for perfect ergonomics
  • Volume display: four digits, magnifying shape
  • Secondary adjustment display and opening: adjusts pipet to a liquid very different than water
  • Eppendorf PerfectPiston™: ultra light piston made of Fortron™
  • Quick connection clip: removes lower part easily (not in 10μl pipettes)
  • Spring-loaded tip cone: improved ergonomics, tight fit to the tip

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
Pipette Multipacks
Ergonomic
Research Plus
0.5-10 μL, 10-100μL, 100-1000 μL
3 Pipettes: Research™ plus 1-Channel Variable, 3 x epT.I.P.S.™ Box 2.0 with 96 tips and ballpoint pen
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Eppendorf™ Research™ plus, Mechanical Single-Channel Pipettes Multi-Packs > Single-Channel Pipettes; Includes: Set of 3; Volume: 0.5 to 10, 10 to 100, 100 to 1000μL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.