missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves
Stainless-steel sieves for use with ZM200 Ultra Centrifugal Mill
Brand: RETSCH 03.647.0252
355.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Specifications
Ring Sieve with Reinforced Rim | |
Reinforced rim | |
0.07 in. (2.0 mm) |
ZM200 ultra centrifugal mil | |
Stainless Steel | |
Conidur holes |
Product Suggestions
Customers who viewed this item also viewed
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
RETSCH ZM200 Ultra Centrifugal Mill: Ring Sieves > Ring Sieve; Conidur hole; 2.0mm; Stainless Steel w/ Reinforced Rim
Spot an opportunity for improvement?Share a Content Correction