Learn More
Thermo Scientific™ Revco™ RDE Series Ultra-Low Temperature Freezers
Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers feature reduced energy usage, a simplified touchscreen interface, four capacities, and an ergonomic cabinet design.
£14560.00 - £17400.00
Specifications
Type | Ultra-Low Freezer, Upright |
---|---|
Temperature Range | -50°C to -86°C |
Door Style | Outer (1), Inner (5) |
Inner Doors | 5 |
Insulation | Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) |
Product Code | Brand | Holds | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Voltage | Certifications/Compliance | Price | Quantity & Availability | |||
16317151
|
Thermo Scientific™
RDE30086FV |
2 in. Boxes (300) | 230 V | CE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16327151
|
Thermo Scientific™
RDE40086FV |
2 in. Boxes (400) | 230 V | CE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
16337151
|
Thermo Scientific™
RDE50086FV |
2 in. Boxes (500) | 230 V | CE |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Part of the Standard Performance (STP) family, Thermo Scientific™ Revco™ RDE Series ultra-low temperature freezers, powered by H-drive, feature four upright models, maximizing storage capacity from 30,000 up to 60,000 2mL vials. The RDE Series is a sustainable and reliable solution with ultimate sample security and operational savings for every lab.
Performance
- Powered by H-drive's hydrocarbon technology, these systems save up to 25% in energy usage and heat rejection over conventional refrigerant ultra-low freezers1
- Designed for daily usage, recovers cabinet temperature 20% faster after opening the door.2
- A quiet sound output below 53 dBA, enables the freezer to come out of the hallway and into the lab
- Meets ±10°C validation protocols at -80°C with strong peak variation and steady-state temperature variation
- Natural hydrocarbon refrigerants reduce system operating stresses promoting outstanding reliability and worry-free sample protection
User Friendly
- The H-drive Information Center (HIC) combines easy to read temperature with simple capacitive touch buttons in a 5.6 inch display
- Four capacities (300, 400, 500 and 600 2-inch box) to accommodate a variety of storage needs and lab footprint specifications
- All models contain four inner doors allowing for easy sample access without exposing greater freezer content to ambient conditions
- Improved customer convenience with new ergonomically designed handle, high contrast eye-level display, and comfortable easy-access shelf locations.
- Compatible with most racking systems including a full range of Thermo Scientific™ racks for boxes, microplates, Thermo Scientific™ Matrix™ and Nunc CryoBank™ tubes
- Security features including alarm settings and padlock-compatible doors
Sustainability
- Manufactured in an award-winning, zero-waste to landfill facility
- Lower HVAC costs as a result of less heat emission into the environment
- Natural refrigerants and water-blown foam insulation, making the Series compliant with the U.S. Environmental Protection Agency's Significant New Alternatives Policy (SNAP), the European Union's F-Gas and other sustainability standards
Footnotes:
- Internal data comparing 11.2 kWh/day to UXF600 = 14.9 kWh/day. Data on file.
- Typical freezer test data based on internal testing in ambient temperature at 20°C; Typical standard validation protocol of ±10°C.
Warranty
Warranty varies by country, please contact us for details
Specifications
Ultra-Low Freezer, Upright | |
Outer (1), Inner (5) | |
Vacuum Insulation Panels (VIP) + Water-Blown Polyurethane Foam (SNAP-compliant) | |
4 | |
Revco | |
Manual | |
Yes | |
Smart-Vue Compatible | |
H-drive |
-50°C to -86°C | |
5 | |
Stainless Steel | |
Upright | |
Warranty varies by country, please contact us for details | |
Alarm, Recorder | |
External Monitoring/Cloud Compatible; 4-20mA, RS485, Dry Contacts | |
Energy Efficient | |
R290 (1st stage), R170 + R290 mix (2nd stage) |