Learn More
BRAND™ Robotic Tips, BIO-CERT™ Certified Quality
Pipette tips offer reliable quality for precise and demanding analyses with the pipetting robot Liquid Handling Station.
Brand: BRAND™ 733146
80.89 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- The raw materials are free from DiHEMDA und Oleamid. Tips are manufactured at BRAND under monitored cleanroom conditions and are automatically packaged. No parting agents or demolding aids are used. All racked tips and filter tips up to 1000 μL are free of DNA (< 40 fg), RNase (< 8.6 fg), endotoxins (< 1 pg) and ATP (< 1 fg).
- For use with pipetting robots, tips are required that are matched to the robot's mode of operation in terms of geometry and surface properties. BRAND robotic pipette tips and robotic filter tips meet all requirements for use with the Liquid Handling Station pipetting robot.

Specifications
1 to 50 μL | |
Non-sterile | |
Robotic Tips |
Filtered | |
TipRack (960/Pk.) | |
Polypropylene |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
-
Multiple Manufacturers
Precision at Your Fingertips
Master liquid handling with ease.Promo Code: 24122Expires: 2025-04-13
New Offer Save Up to 92%
Your input is important to us. Please complete this form to provide feedback related to the content on this product.