missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Rocking Shaker
OHAUS™ Rocking Shaker is designed for a range of applications where a seesaw-like motion is ideal.
£1035.00 - £1350.00
Specifications
Rocking Angle | 0 to 15° |
---|---|
Temperature Range (Metric) | -10°C to +60°C |
Certifications/Compliance | CE, TUV |
Material | Aluminum Platform |
Depth (English) | 16.80 in. |
Product Code | Brand | Controller Type | Platform Style | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Controller Type | Platform Style | Price | Quantity & Availability | |||||
15712219
|
OHAUS™
30391989 |
Digital | 1 Tier |
£1125.00
Each |
In Stock
Log in to see stock. |
|||||
15762209
|
OHAUS™
30391954 |
Analog | 1 Tier |
£1035.00
Each |
In Stock
Log in to see stock. |
|||||
15772209
|
OHAUS™
30391961 |
Analog | 2 Tier |
£1350.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Digital Control
- Ideal for cell culture work
- Designed to be used in a variety of environmental conditions
- Electronic tilt adjustment from 0 to 15° while unit is operating
- Displays for speed, tilt angle and time
- Timer with audible alarm
- Analog Control
- Easy and economical option for all of your rocking needs
- Ideal for cell culture and blotting applications and is designed to be used in a variety of environmental conditions
- Supplied with an 356 x 279 mm non-skid rubber mat
- Variable control for speed, tilt and time
- 7.3 kg capacity
- Two-tier model doubles workable capacity
Specifications
0 to 15° | |
CE, TUV | |
16.80 in. | |
42.5 x 25.4 x 14 cm | |
14 cm | |
42.50 cm |
-10°C to +60°C | |
Aluminum Platform | |
42.50 cm | |
5.50 in. | |
16.80 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
OHAUS™ Rocking Shaker