missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll-Form European Standard Pipe Marker with Die-cut Arrowheads - Water
£160.65 - £162.55
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White, Green |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12758096
|
Brady™
228738 |
Canal Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12758136
|
Brady™
228743 |
Chilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12708146
|
Brady™
228758 |
Chlorated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12759058
|
Brady™
228768 |
City Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12703139
|
Brady™
228778 |
Cold Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12753139
|
Brady™
228783 |
Cold Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12703169
|
Brady™
228808 |
Condenser Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12753169
|
Brady™
228813 |
Condenser Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12703209
|
Brady™
228824 |
Cooling Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12703239
|
Brady™
228839 |
Deionized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12753239
|
Brady™
228844 |
Demineralized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12753289
|
Brady™
228849 |
Distilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12703339
|
Brady™
228879 |
Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12861800
|
Brady™
228884 |
Filtered Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12710079
|
Brady™
228899 |
Heating |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12760059
|
Brady™
228904 |
Heating Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12710069
|
Brady™
228909 |
Heating Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12760069
|
Brady™
228914 |
Heating Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12760119
|
Brady™
228924 |
Hot Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12760109
|
Brady™
228929 |
Hot Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12710119
|
Brady™
228934 |
Hot Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12760199
|
Brady™
228949 |
Industrial Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12737675
|
Brady™
228954 |
Low Pressure Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12765076
|
Brady™
228974 |
Non-Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12765166
|
Brady™
228979 |
Plant Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12715176
|
Brady™
228989 |
Polluted Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12765196
|
Brady™
228999 |
Process Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12785256
|
Brady™
229024 |
Raw Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12785236
|
Brady™
229009 |
Purified Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12789644
|
Brady™
229034 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12789654
|
Brady™
229039 |
River Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12880680
|
Brady™
229069 |
Soft Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12830750
|
Brady™
229089 |
Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12880840
|
Brady™
229109 |
Waste Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12880690
|
Brady™
229074 |
Sprinkler Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12830850
|
Brady™
229114 |
Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12880850
|
Brady™
229119 |
Well Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
European Directives 67/548 and 88/379 | |
White, Green | |
Polyester | |
Used for Pipemarkers and safety signs | |
505/Pk. | |
0.099 mm | |
100 mm | |
8 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
60 x 100 mm | |
60.00 mm |