missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Markers with Die-cut Arrowheads - Air
£160.65 - £162.55
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | White, Blue |
Finish | Gloss |
Material | Polyester |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12767986
|
Brady™
228159 |
Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12768066
|
Brady™
228164 |
Breathing Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713149
|
Brady™
228174 |
Compressed Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12713389
|
Brady™
228189 |
Exhaust |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12720109
|
Brady™
228204 |
Hot Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12771496
|
Brady™
228209 |
Instrument Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12749644
|
Brady™
228239 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12840720
|
Brady™
228249 |
Sterile Compressed Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12890720
|
Brady™
228244 |
Sterile Air |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Specifications
European Directives 67/548 and 88/379 | |
White, Blue | |
Polyester | |
Used for pipe markers and safety signs | |
-40°C to +110°C | |
150 x 100 mm | |
150.00 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
220/Pk. | |
0.099 mm | |
100 mm | |
13 mm |