missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Markers with Die-cut Arrowheads - Gas
Brand: Brady™ 228384
Code : 50
Additional Details : Weight : 1.35000kg
Specifications
European Directives 67/548 and 88/379 | |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
Used for pipe markers and safety signs | |
220/Pk. | |
0.099 mm | |
127 mm | |
13 mm |
Roll form Pipe Markers with liner, with pictograms - Gas | |
Black | |
Polyester | |
Bio Gas | |
English | |
-40°C to +110°C | |
150 x 125 mm | |
150.00 mm |