missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form European Standard Pipe Markers with Die-cut Arrowheads - Gas
£242.00
Specifications
Certifications/Compliance | European Directives 67/548 and 88/379 |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black |
Finish | Gloss |
Material | Polyester |
Specifications
European Directives 67/548 and 88/379 | |
Black | |
Polyester | |
Used for pipe markers and safety signs | |
220/Pk. | |
0.099 mm | |
13 mm |
Permanent Acrylic | |
Gloss | |
Roll Form Pipe Marker | |
English | |
-40°C to +110°C | |
150.00 mm |