missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Roll Form Linerless Pipe Marker - Water
£162.55
Specifications
Certifications/Compliance | ROHS Environmental Compliance, EU Directive 2002/95/EC |
---|---|
Description | Roll form linerless Pipe Markers, without pictograms - Water |
Adhesive Type | Acrylic, Permanent, Pressure-sensitive |
Coating | Silicone |
Color | White, Green |
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Display Text | Price | Quantity & Availability | |||||
12794309
|
Brady™
224389 |
Chilled Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794279
|
Brady™
224384 |
Canal Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12744319
|
Brady™
224404 |
Chlorated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12744339
|
Brady™
224414 |
Cold Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794339
|
Brady™
224419 |
Cold Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794359
|
Brady™
224424 |
Condensate |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794369
|
Brady™
224439 |
Cooling Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794379
|
Brady™
224444 |
Demineralized Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794409
|
Brady™
224454 |
Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794489
|
Brady™
224459 |
Heating Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12744499
|
Brady™
224464 |
Heating Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12744529
|
Brady™
224469 |
Hot Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12744519
|
Brady™
224474 |
Hot Water Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794519
|
Brady™
224479 |
Hot Water Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12794539
|
Brady™
224484 |
Industrial Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747645
|
Brady™
224494 |
Non-Drinking Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12797705
|
Brady™
224499 |
Process Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747715
|
Brady™
224504 |
Raw Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747596
|
Brady™
224509 |
Return |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12797616
|
Brady™
224519 |
Soft Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747626
|
Brady™
224524 |
Sprinkler Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12747656
|
Brady™
224529 |
Supply |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12797666
|
Brady™
224544 |
Treated Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12745276
|
Brady™
224549 |
Waste Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12793675
|
Brady™
224554 |
Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
12743685
|
Brady™
224559 |
Well Water |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Spécification
ROHS Environmental Compliance, EU Directive 2002/95/EC | |
Acrylic, Permanent, Pressure-sensitive | |
White, Green | |
Roll Form Linerless Pipe Marker | |
English | |
-40°C to +140°C | |
150 x 100 mm | |
150.00 mm |
Roll form linerless Pipe Markers, without pictograms - Water | |
Silicone | |
Laminated Polyester | |
Used for linerless pipe markers | |
220/Pk. | |
0.120 mm | |
100 mm | |
13 mm |