missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BUCHI Rotavapor R-100 Rotary Evaporator System
Meet the essential needs of classical laboratory applications with this rotary evaporator. BUCHI Rotavapor R-100 Rotary Evaporator Systems are bundled with the Vacuum Pump V-100, regulated by the Interface I-100 and optionally include the Recirculating Chiller F-100 or F-105.
Brand: BUCHI 11100V1001
This item is not returnable.
View return policy
Description
- Effective Rotavapor System for limited budgets
- Fundamental design fulfills essential needs of evaporation
- High longevity thanks to high quality material
- Reliable operation due to robust design
- Quick and ergonomic operation with smooth manual lift mechanism
- Easy flask handling and vapor duct removal thanks to multifunctional Combi-Clip
- Easy operation by integrating interface, vacuum pump and recirculating chiller
- Expandable with a wide range of accessories and various glass assemblies
- Flexibility to use the independent heating bath for further applications
- Includes: Selected condenser, 1L receiving and evaporating flasks, Vapor duct
- All accessories are included for out of the box usage
Specifications
502 mm Rotavapor, 326 mm Bath | |
898 mm Rotavapor, 219 mm Bath | |
617 mm Rotavapor, 285 mm Bath | |
20 to 280 rpm | |
Digital | |
1500 cm2 | |
Rotavapor R-100, Vacuum Pump V-100, Interface I-100, Heating Bath B-100, Power cable, Set of required cooling and vacuum tubing, list of solvents, 1L receiving and evaporating flasks, vacuum seal, vapor duct, condenser | |
1700 w Heating Bath, 30 w Rotavapor, connected to Heating Bath B-100 | |
Vertical | |
0 to 35° (Adjustable) | |
11100V1001 |
Rotary Evaporator System with Vertical condenser | |
220/240 V | |
3 kg | |
20°C to 95°C | |
General laboratory evaporation | |
Non-coated | |
V-100 Pump | |
Vertical | |
±2°C | |
CE | |
SJ 29/32 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BUCHI Rotavapor R-100 Rotary Evaporator System > Buchi Rotavapor R-100 Rotary Evaporator System with Vertical condenser
Spot an opportunity for improvement?Share a Content Correction