missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Rotavapor R-300

Convenient and efficient rotary evaporation

£7070.00 - £7315.00

Specifications

Capacity (Metric) 5 L
Speed 180 rpm
Max. Temperature (Metric) Ambient 220°C
View More Specs

Products 2
Product Code Brand Includes Material (Coating) Price Quantity & Availability  
Product Code Brand Includes Material (Coating) Price Quantity & Availability  
15571130
View Documents
BUCHI
11R300211V121
Heat bath B-301 (20 to 95°C water), Max flask size: 1 L Safety coating (P+G)
£7070.00
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
15591230
View Documents Promotion Details
BUCHI
11R300251V121
Heat bath B-305 (20 to 220°C water), Max flask size: 5 L Safety coating (P+G)
£7315.00
Each
Estimated Shipment: 01-08-2025
to see stock.
Add to basket
 
Description

Description

  • Central interface regulates each component
  • Modular design
  • Versatile
Specifications

Specifications

5 L
180 rpm
Ambient 220°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
BUCHI Rotavapor R-300

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.